2431 Assembled Hose Reel & 25m of 12.5mm Hose HOZ2431

Order Code: ZT2598704S

£66.99 Inc VAT (20%)


Description

The Hozelock 2431 45m Hose Reel has a small internal drum diameter and an extra-long winding handle, rewinding is easy. The small and compact design, solid axis and robust towing handle enables the hose reel to be manoeuvred with ease, saving you time and effort. It has a wide stance and low centre of gravity to make it very stable and this stops the hose reel from falling over whilst the hose is unwound. The compact size and hard wearing metal towing handle makes movement around the garden a breeze, also extra wide for stability and has been designed so the hose is easy to rewind. Made from the highest quality plastics, it will stand the hard wearing challenge of gardening tasks, time after time. Comes ready assembled allowing you to get straight to work. Designed and made in Great Britain, the Hozelock 45m capacity Assembled Hose Reel extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. It comes with a 2 year warranty and like most Hozelock products, a full range of spares are available to extend the life way beyond this. Supplied with 25m of Hozelock braided Starter hose perfect for general purpose use, 2 x Hose End Connectors, 1 x Threaded Tap Connector and 1 x Adjustable Nozzle.

See full description
Specifications for 2431 Assembled Hose Reel & 25m of 12.5mm Hose HOZ2431
  • Capacity
    25m
  • Supplied With
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome