0
1

2494 Freestanding 40m Fast Reel + 40m of 12.5mm Hose HOZ2494

Order Code: ZT2598828S

£149.99 Inc VAT (20%)


Description

The Hozelock 2494 Freestanding 40m Fast Reel has an enclosed casing to protect against wear and tear and comes with a built in safety lock to prevent misuse. Its unique automatic layering system is teamed with a large winding handle to ensure quick, easy and stress free rewinding of hose without the need to get hands dirty. Additionally, the folding carry handle allows the hose reel to be fully portable and it all comes ready assembled. Made from the highest quality plastics, this 40m Fast Reel will stand the hard wearing challenge of gardening tasks, time after time. Designed and made in Great Britain, the Hozelock Freestanding 40m Fast Reel extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. It comes with a 2 year warranty and like most Hozelock products, a full range of spares are available to extend the life way beyond this. Supplied with 40 Metre of 12.5mm Premium Hose, 2 x Hose Connectors, 1 x Nozzle, 1 x Aquastop, 1 x 3/4in Tap Connector and 1 x 1/2in Tap Connector.

See full description
Specifications for 2494 Freestanding 40m Fast Reel + 40m of 12.5mm Hose HOZ2494
  • Capacity
    40m
  • Supplied With
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome