3/8in ID x 17mm OD Air Hose - AIR10

Order Code: ZT5407223S

£239.99 Inc VAT (20%)


Description

3/8" Inside Diameter x 17mm Outside Diameter, Air Hose, 30 Metres, Black/Yellow, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 20 bar, Copely

Specifications for 3/8in ID x 17mm OD Air Hose - AIR10
  • Colour
    Black/Yellow
  • Length
    30m
  • Inside Diameter
    3/8in
  • Maximum Working Pressure
    20bar
  • Product Type
    Industrial