5/16in ID x 15mm OD Air Hose - AIR08100

Order Code: ZT5407204S

£649.99 Inc VAT (20%)


Description

5/16" Inside Diameter x 15mm Outside Diameter, Air Hose, 100 Metres, Black/Yellow, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 20 bar, Copely

Specifications for 5/16in ID x 15mm OD Air Hose - AIR08100
  • Maximum Working Pressure
    20bar
  • Product Type
    Industrial
  • Length
    100m
  • Inside Diameter
    5/16in
  • Colour
    Black/Yellow