Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Airline Hoses
8MM x 15 MTR Retractable Air Hose Reel
By US PRO
Order Code:
ZT5515016S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/airline-hoses/8mm-x-15-mtr-retractable-air-hose-reel/p/ZT5515016S
Add to quotation
View all Airline Hoses
Description
8MM X 15 MTR RETRACTABLE AIR HOSE REEL
Tags:
#NewProduct
Specifications
Specifications for 8MM x 15 MTR Retractable Air Hose Reel
Product Type
Retractable Air Hose Reel
Diameter
8mm
Length
15m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome