0
1

8X6.0MM PTFE Tube Natural

Order Code: ZT1048149X

£229.99 Inc VAT (20%)


Description

PTFE Series
Extruded from chemically inert compound, thin walled tubing suitable for a wide range of applications. Service pressure should be 1/3rd of the burst pressure.

Pressure temperature relations
Temp °C : 23 50 100 150 250
Pressure fall: 0% 50% 65% 70% 90%

Special features:
Excellent resistance to chemicals. Temperature range -60°C to 250°C. Low coefficiency of friction. FDA approved. Weather-resistant. Electrical insulation properties. Colour: Natural.

See full description
Specifications for 8X6.0MM PTFE Tube Natural
  • Length
    50m
  • Material
    PTFE
  • MFR Part No.
    PTFE0807/W/0050
  • Inside Diameter
    6.0mm
  • Maximum Working Pressure
    812psi
  • Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome