Air Hose Rubber Alloy 13.0mm ID 15m

Order Code: ZT2116770S

£61.99 Inc VAT (20%)


Description

Specification : ISO2398.

Application : For general workshop use and use with compressors.

Tube : SBR Blended.

Reinforcement : Polyester yarn.

Cover : EPDM / SBR Blended (Smooth cover).

Black Rubber Alloy Air HoseTemp Range -20deg.C to +70deg.C For use up to 300 PSI-20 Bar Manufactured to ISO 2398

See full description
Specifications for Air Hose Rubber Alloy 13.0mm ID 15m
  • Inside Diameter
    13.0mm
  • Length
    15m
  • Product Type
    Air Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome