0
1
2

C - 10mm x 13mm Unreinforced PVC Tube Clear 30m

Order Code: ZT2658466S

£19.99 Inc VAT (20%)


Description

Glass clear transparency for easy visibility.
Excellent abrasion and corrosion properties for increased durability.
Good flexibility for ease of use.
Manufactured from cadmium and silicone-free materials using a special low toxic, odourless PVC formulation that can reduce the taint of drinking water.
EU No.10/2011 compliant for food contact applications.
RoHS 3 compliant.
Suitable for use with alcohol, petrol, oils, greases and solvents.
Highly resistant to a wide range of acids and alkalis.
Service temperature = -15°C to + 60°C.
NSF51 + NSF61 approved for the transfer of drinking water.
Internal Dia. 10mm x External Dia. 13mm

See full description
Specifications for C - 10mm x 13mm Unreinforced PVC Tube Clear 30m
  • External Diameter
    13mm
  • Length
    30m
  • Inside Diameter
    10mm
  • Type
    Unreinforced PVC Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome