0
1
2

C - 5mm x 8mm Un-reinforced PVC Tube Clear 30m

Order Code: ZT2658545S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.947%


Description

Glass clear transparency for easy visibility.
Excellent abrasion and corrosion properties for increased durability.
Good flexibility for ease of use.
Manufactured from cadmium and silicone-free materials using a special low toxic, odourless PVC formulation that can reduce the taint of drinking water.
EU No.10/2011 compliant for food contact applications.
RoHS 3 compliant.
Suitable for use with alcohol, petrol, oils, greases and solvents.
Highly resistant to a wide range of acids and alkalis.
Service temperature = -15°C to + 60°C.
NSF51 + NSF61 approved for the transfer of drinking water.
Internal Dia. 5mm x External Dia. 8mm

See full description
Specifications for C - 5mm x 8mm Un-reinforced PVC Tube Clear 30m
  • Inside Diameter
    5mm
  • Product Type
    Un-reinforced PVC Tube
  • Colour
    Transparent
  • Length
    30m
  • External Diameter
    8mm
  • Standards Met
    NSF51

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome