0
1

C06/15 Clear PVC Hose

Order Code: ZT1048240X

£14.99 Inc VAT (20%)


Description

Produced from high quality PVC to give flexibility over a wide temperature range together with complete reliability in service. Suitable for use in both food and industrial applications.
The PVC hose is lightweight and has excellent abrasion and corrosion properties.
Highly resistant to most acids and alkalis. Codeflex clear PVC has 'low toxicity' to give absolute minimum taste and odour and also the total absence of Cadmium.
Abrasion, chemical and weather resistant.

Special Features:
Cadmium and silicone free
Resistance to a wide range of chemicals and high resistance to acids/alkalis
Good flexibility
Service temperature -15°c to +60°c
Toxicity - low and suitable for food use
Excellent transparency

See full description
Specifications for C06/15 Clear PVC Hose
  • Length
    30m
  • Material
    PVC
  • Colour
    Transparent
  • Inside Diameter
    6mm
  • Maximum Working Pressure
    Psi