0
1
2

CPU - 8mm x 5mm Polyurethane Yellow 30m

Order Code: ZT2658496S

£39.99 Inc VAT (20%)


Description

Low temperature flexibility.
Exceptional abrasion resistance.
Maximum kink-resistance; minimum kink memory.
Resistant to a wide range of chemicals.
Compliant with FDA regulations.
Easy to fit in confined spaces.
Meets the standards of the push fit type couplings.
Silicone free.
95/98 Shore A hardness.
Service Temperature -40°C to + 55°C.
4:1 safety factor.
RoHS 3 compliant.
Internal Dia. 8mm x External Dia. 5mm

See full description
Specifications for CPU - 8mm x 5mm Polyurethane Yellow 30m
  • Product Type
    CPU
  • Inside Diameter
    8mm
  • Colour
    Yellow
  • Material
    Polyurethane
  • Length
    30m
  • External Diameter
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome