CX - 8mm x 12.5mm Multi-Purpose Refcd Hose Blue 30m

Order Code: ZT2658457S

£55.99 Inc VAT (20%)


Description

Extremely flexible.
Lightweight and user-friendly.
Excellent kink-resistance.
RoHS 3 compliant.
High resistance to acids and alkalis.
Good abrasion resistance.
Silicone-free.
Service temperature -15oC to +60oC.
Conforms to ISO 5774.
4:1 safety factor at +20oC.
Internal Dia. 8mm x External Dia. 12.5mm

See full description
Specifications for CX - 8mm x 12.5mm Multi-Purpose Refcd Hose Blue 30m
  • Colour
    Blue
  • External Diameter
    12.5mm
  • Length
    30m
  • Inside Diameter
    8mm