Drum Grip, For 1 X 120 Litre Plastic Drums, Orange

Order Code: ZT2736284S

£3,099.99 Inc VAT (20%)


Description

Drum grip, for 1 x 120 litre plastic drums, orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x65 mm. Distance across forks = 260 mm. Height = 385 mm. Length = 1350 mm. Width = 505 mm. Max. load = 300 kg. Number of drums = 1 pcs. Weight = 60 kg. Product type = drum clamps. Gripping clamps guarantee safe transport. Plastic drums with lids can be stacked without pallets.

See full description
Specifications for Drum Grip, For 1 X 120 Litre Plastic Drums, Orange
  • Colour
    Pure White
  • Product Type
    Drum Clamps
  • Width
    505mm
  • Height
    385mm
  • Length
    1350mm
  • Distance Across Forks
    260mm
  • Supplied
    Assembled
  • Weight
    60kg
  • Fork Cross Section
    150x65mm
  • Finish
    Painted
  • Load Capacity
    300kg
  • Number of Drums
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome