Drum Grip, For 1 X 220 Litre Plastic Drums, Orange

Order Code: ZT2736255S

£3,099.99 Inc VAT (20%)


Description

Drum grip, for 1 x 220 litre plastic drums, orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x65 mm. Distance across forks = 260 mm. Height = 485 mm. Length = 1400 mm. Width = 600 mm. Max. load = 360 kg. Weight = 69 kg. Product type = drum clamps. Gripping clamps guarantee safe transport. Plastic drums with lids can be stacked without pallets.

See full description
Specifications for Drum Grip, For 1 X 220 Litre Plastic Drums, Orange
  • Colour
    Pure White
  • Product Type
    Drum Clamps
  • Supplied
    Assembled
  • Length
    1400mm
  • Distance Across Forks
    260mm
  • Width
    600mm
  • Height
    485mm
  • Weight
    69kg
  • Fork Cross Section
    150x65mm
  • Load Capacity
    360kg
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome