Empty Hose Reel 1/4in BSP Fittings 30m

Order Code: ZT5349520S

£63.99 Inc VAT (20%)


Description

Hose reel can be used with rubber, PVC and hybrid air hoses up to 40m in length (5/16 or 8mm) Air hoses are simple to install on the hose reel. Manual winding steel drum features tall guides to ensure the hose layers efficiently. Durable wall mount can be used to attach the hose reel to a wall or floor. Solid brass 1/4"BSP inlet and outlet.

See full description
Specifications for Empty Hose Reel 1/4in BSP Fittings 30m
  • Outlet Size
    1/4in BSP
  • Inlet Size
    1/4in BSP
  • Maximum Pressure
    300psi
  • Weight
    3.25kg
  • MFR Part No.
    SA826

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome