1/2in Hose ID 15M Air and Water Hose Reel - C2753

1/2in Hose ID 15M Air and Water Hose Reel - C2753

Order Code: ZT5411974SCopy

£309.99 Inc VAT (20%)


Description

1/2" Inside Diameter, Reelworks Hose Reel, Suitable for Air & Water, 15 Metres Length, Hybrid Polymer Hose, Maximum Working Temperature +60┬░C, Maximum Working Pressure 10 bar, Redashe

Specifications for 1/2in Hose ID 15M Air and Water Hose Reel - C2753
  • Inside Diameter
    1/2in
  • Maximum Working Pressure
    10bar
  • Length
    15m
  • Product Type
    Industrial
  • Maximum Working Temperature
    +60°C
  • Hose Material
    Hybrid Polymer