1/2in ID x 22mm OD Air Hose - AIR12

Order Code: ZT5407435S

£309.99 Inc VAT (20%)


Description

1/2" Inside Diameter x 22mm Outside Diameter, Air Hose, 25 Metres, Black/Yellow, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 20 bar, Copely

Specifications for 1/2in ID x 22mm OD Air Hose - AIR12
  • Length
    25m
  • Product Type
    Industrial
  • Inside Diameter
    1/2in
  • Colour
    Black/Yellow
  • Maximum Working Pressure
    20bar