High Pres Hose Reel No Hose 15M Capacity - SWHR-15N-38

Order Code: ZT5444627S

£499.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Inlet, Hose Reel, Black 1 Wire Pressure Wash, Spring Rewind, 3/8", Mountable High Pressure Water Steel Hose Reel, 15 Metres Length, Maximum Working Pressure 150 bar, FT Pro

Specifications for High Pres Hose Reel No Hose 15M Capacity - SWHR-15N-38
  • Inlet Size
    3/8in
  • Length
    15m
  • Maximum Working Pressure
    150bar
  • Product Type
    Industrial