Hose And Cable Holder, Includes Mounting Material, WxH 250 X 100mm, Aluminium

Order Code: ZT2726804S

£109.99 Inc VAT (20%)


Description

Hose and cable holder, includes mounting material, WxH 250 x 100 mm, aluminium. Supplied = assembled. Width = 250 mm. Height = 100 mm. Scope of delivery = incl. mounting material. Material = cast aluminium. Product type = tool holders for perforated panels. Hose and cable holder Made of cast aluminium. For attaching to perforated panels or for wall mounting. Includes mounting materials.

See full description
Specifications for Hose And Cable Holder, Includes Mounting Material, WxH 250 X 100mm, Aluminium
  • Material
    Cast Aluminium
  • Width
    250mm
  • Supplied
    Assembled
  • Product Type
    Tool Holders for Perforated Panels
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome