Hose And Cable Holder, Includes Mounting Material, WxH 350 X 140mm, Aluminium

Order Code: ZT2726993S

£139.99 Inc VAT (20%)


Description

Hose and cable holder, includes mounting material, WxH 350 x 140 mm, aluminium. Supplied = assembled. Width = 350 mm. Height = 140 mm. Scope of delivery = incl. mounting material. Material = cast aluminium. Product type = tool holders for perforated panels. Hose and cable holder Made of cast aluminium. For attaching to perforated panels or for wall mounting. Includes mounting materials.

See full description
Specifications for Hose And Cable Holder, Includes Mounting Material, WxH 350 X 140mm, Aluminium
  • Material
    Cast Aluminium
  • Product Type
    Tool Holders for Perforated Panels
  • Supplied
    Assembled
  • Height
    140mm
  • Width
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome