Hose Bridge, For Hoses Up To Ø75mm, Reflective Black/Yellow

Order Code: ZT2734646S

£249.99 Inc VAT (20%)


Description

Hose bridge, for hoses up to 75 mm, reflective black/yellow. Supplied = assembled. Length = 855 mm. Width = 300 mm. Height = 85 mm. Colour = black, yellow. Material = hard rubber. Weight = 13 kg. Function = for hoses and cables with diameter up to 75 mm. Product type = cable ducts. For save driving over hoses, pipes and cables up to 75 mm. Profile sections made of very hardwearing, reinforced hard rubber compound. Designed for construction sites and frequent heavy vehicle traffic. Can be expanded as required. Clearance height 85 mm, with extra flat ramps. Also suitable for forklift trucks with appropriately dimensioned wheels ( 35 cm or more) Yellow reflective stripes for better visibility. Section dimensions: LxWxH 855 x 300 x 85 mm.

See full description
Specifications for Hose Bridge, For Hoses Up To Ø75mm, Reflective Black/Yellow
  • Colour
    Black, Yellow
  • Material
    Hard Rubber
  • Product Type
    Cable Ducts
  • Length
    855mm
  • Width
    300mm
  • Supplied
    Assembled
  • Height
    85mm
  • Weight
    13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome