Hose Reel, 15 M, For Commercial Vehicles

Order Code: ZT2694208S

£329.99 Inc VAT (20%)


Description

Hose reel, 15 m, for commercial vehicles. Supplied = assembled. Hose length = 15 m. Length = 378 mm. Width = 459 mm. Product type = hose reels. Hoses are no longer left lying around, reducing the risk of accidents. Automatic guide ensures the hose rolls up neatly, wound using brake mechanism to prevent accidents. Integrated drill hole template on cardboard packaging to help with mounting. Automatic hose reel ensures tidiness in the workshop. Versatile hose stop options due to stop-at-any-point function. Suitable for compressed air or water. Hybrid polymer hose, black Inside hose diameter: 10 mm Connecting hose length: 0.9 m Max. operating pressure: 20 bar Drill hole spacing on mounting bracket: 186 mm Air connection outlet: outside thread 16.41 mm (3/8'') Temperature range: -40 °C to +60 °C. Meets all applicable guidelines in the EU Machinery Directive 2006/42/EC. Closed housing made of special plastic with pivoting mounting bracket made of metal for individual installation at the workplace.

See full description
Specifications for Hose Reel, 15 M, For Commercial Vehicles
  • Product Type
    Hose Reels
  • Hose Length
    15m
  • Supplied
    Assembled
  • Length
    378mm
  • Width
    459mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome