Hose Reel, For Compressed Air And Water, Hose Length 15 M, DN 12

Order Code: ZT2736185S

£599.99 Inc VAT (20%)


Description

Hose reel, for compressed air and water, hose length 15 m, DN 12. Supplied = assembled. Area of application = for compressed air and water. Max. pressure up to = 20 bar. Nominal hose diameter = DN 12. External connection = G 1/2 inch. Hose length = 15 m. Housing material = steel, powder coated. Fittings = PVC hose. Product type = hose reels. For compressed air and water - max. 20 bar/100 °C. Sturdy steel model for demanding industrial applications. Reduced hose wear due to PVC rollers on the outlet. Robust, powder coated steel model. Encapsulated, permanently lubricated drive spring with multiple latches per revolution. Reduced hose wear due to PVC rollers on the outlet. Including rubber hose.

See full description
Specifications for Hose Reel, For Compressed Air And Water, Hose Length 15 M, DN 12
  • Product Type
    Hose Reels
  • Hose Length
    15m
  • Supplied
    Assembled
  • Housing Material
    Steel Powder Coated
  • External Connection
    G 1/2 Inch
  • Nominal Hose Diameter
    DN 12
  • Fittings
    PVC Hose
  • Pressure Up To
    20bar
  • Applications
    Compressed Air and Water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome