Hose Reel, For Water And Oil, Hose Length 15 M

Order Code: ZT2736227S

£799.99 Inc VAT (20%)


Description

Hose reel, for water and oil, hose length 15 m. Supplied = assembled. Area of application = for water and oil. Max. pressure up to = 138 bar. Nominal hose diameter = DN 12. External connection = G 1/2 inch. Hose length = 15 m. Housing material = steel, powder coated. Fittings = PVC hose. Product type = hose reels. For water and oil - max. 20 bar/100 °C. Sturdy steel model for demanding industrial applications. Reduced hose wear due to PVC rollers on the outlet. Robust, powder coated steel model. Encapsulated, permanently lubricated drive spring with multiple latches per revolution. Reduced hose wear due to PVC rollers on the outlet. Including rubber hose.

See full description
Specifications for Hose Reel, For Water And Oil, Hose Length 15 M
  • Product Type
    Hose Reels
  • Housing Material
    Steel Powder Coated
  • Pressure Up To
    138bar
  • External Connection
    G 1/2 Inch
  • Applications
    Water and Oil
  • Fittings
    PVC Hose
  • Nominal Hose Diameter
    DN 12
  • Supplied
    Assembled
  • Hose Length
    15m
  • Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome