Hose Reel, Hose Length 20 M, LxWxH 610 X 247 X 430mm

Order Code: ZT2736258S

£419.99 Inc VAT (20%)


Description

Hose reel, hose length 20 m, LxWxH 610 x 247 x 430 mm. Supplied = assembled. Area of application = for water. Max. pressure up to = 10 bar. Nominal hose diameter = DN 12. External connection = G 1/2 inch. Hose length = 20 m. Housing material = impact resistant plastic. Length = 610 mm. Width = 247 mm. Height = 430 mm. Product type = hose reels. Includes a 20 m hose and multifunction nozzle. Roll up mechanism for automatic, uniform retraction. Connections compatible with water operated tools made by other manufacturers. Ideal for a practical water supply for indoors and outdoors. Connections compatible with other water operated tools from all leading manufacturers. Impact resistant plastic housing with handle and wall bracket. Safety and comfort provided by patented roller brake design: The hose can be rolled up uniformly and in a controlled manner - at a constant speed. Includes a hose with multifunction nozzle.

See full description
Specifications for Hose Reel, Hose Length 20 M, LxWxH 610 X 247 X 430mm
  • Product Type
    Hose Reels
  • Length
    610mm
  • Width
    247mm
  • Hose Length
    20m
  • Height
    430mm
  • Supplied
    Assembled
  • Applications
    Water
  • External Connection
    G 1/2 Inch
  • Nominal Hose Diameter
    DN 12
  • Housing Material
    Impact Resistant Plastic
  • Pressure Up To
    10bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome