0
1
2

Industrial PVC Airline Hoses


£23.99 Inc VAT (20%)
Up to 16.5% off

See 4 Product Variants
£23.99

Description

Constructed of durable PVC and reinforced with a polyester fibre braid, this range of industrial airline hoses has a wide range of uses. Available in varying diameters and all measuring 30 metres, each product has a working temperature range of -20°C to +60°C and has been approved for use in food contact applications.

Features and Benefits
• Reinforced with a polyester fibre braid for bolstered strength
• All products are 30m in length but vary in inside diameter to suit your requirements
• Manufactured from PVC which provides a resistance to corrosion, weathering and general wear and tear
• PVC is also flame retardant, ensuring safety against fire

Typical Applications
• Can be used in the food industry, pneumatic airline systems, crop spraying, transportation of gases and liquids, decanting of acids, salts and many other chemicals

Feature Attributes

Colour:
Transparent
Material:
PVC
Length:
30 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome