LDPE - 10mm x 8mm Low Densty Polyethylene Tube Natrual 30m

Order Code: ZT2658532S

£23.99 Inc VAT (20%)


Description

High impact strength at low temperatures.
Resistant to many liquids and chemicals.
Low toxic.
FDA approved.
Silicone-free.
Very flexible.
3:1 safety factor.
Internal Dia. 10mm x External Dia. 8mm

See full description
Specifications for LDPE - 10mm x 8mm Low Densty Polyethylene Tube Natrual 30m
  • Inside Diameter
    10mm
  • Length
    30m
  • External Diameter
    8mm
  • Product Type
    Polyethylene Tube
  • Safety Factor
    3, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome