Multi-Purpose Chemical Hose with FDA Approval, Made of Crosslinked Pe, per Metre, 1''

Order Code: ZT3147459S

£129.99 Inc VAT (20%)


Description

Multi-purpose chemical hose with FDA approval, made of crosslinked PE, per metre, 1''. Supplied = assembled. For media = chemicals, solvents, petrol and oil. Pressure = 16 bar. Temperature resistance = -40 °C to +90 °C. External diameter = 37 mm. Internal diameter = 25 mm. External connection = 1 inch. Material = polyethylene. Product type = hoses. Suction and pressure hose for chemical products and solvents, compliant with EN 12115 regulations. Electrically conductive core made of black UPE, electrically conductive sheath made of EPDM, R < 10⁶ Ω. Temperature resistant to 90 °C. Multi-purpose chemical hose, conductive. FDA compliant. Inside wall homogeneous, smooth, PE-X (crosslinked PE) Outside wall made of EPDM. Resistant to almost all chemicals, solvents, oils and petrol. Not resistant to oleum, bromine and chlorosulfuric acid. Max. operating pressure 16 bar. Max. temperature range -40 °C to +90 °C. Sold by the metre. Can be cut to any size 1 metre or longer. Roll length max. 40 m, special lengths upon request. Products cut to order may exhibit dimensional tolerances of up to ±5% depending on the material.

See full description
Specifications for Multi-Purpose Chemical Hose with FDA Approval, Made of Crosslinked Pe, per Metre, 1''
  • Inside Diameter
    25mm
  • External Diameter
    37mm
  • Maximum Hose Length
    40m
  • Material
    EPDM