Multi-Purpose Chemical Hose with Hose Connections, Made of Crosslinked Pe, per Metre, 1''

Order Code: ZT3150839S

£499.99 Inc VAT (20%)


Description

Multi-purpose chemical hose with hose connections, made of crosslinked PE, per metre, 1''. Supplied = assembled. For media = chemicals, solvents, petrol and oil. Pressure = 16 bar. Temperature resistance = -40 °C to +90 °C. External diameter = 37 mm. Internal diameter = 25 mm. External connection = 1 inch. Material = polyethylene. Product type = hoses. Suction and pressure hose for chemical products and solvents, compliant with EN 12115 regulations. Electrically conductive core made of black UPE, electrically conductive sheath made of EPDM, R < 10⁶ Ω. Temperature resistant to 90 °C. Multi-purpose chemical hose 2 m, conductive 1'', with stainless steel hose connectors and aluminium hose clamps. Pump unit side: internal thread 1 1/4'' Tap side: internal thread 1'' Inside wall homogeneous, smooth, PE-X (crosslinked PE) Outside wall made of EPDM. Resistant to almost all chemicals, solvents, oils and petrol. Not resistant to oleum, bromine and chlorosulfuric acid. Max. operating pressure 16 bar. Max. temperature range -40 °C to +90 °C. Roll length max. 50 m, custom lengths available on request. Products cut to order may exhibit dimensional tolerances of up to ±5% depending on the material.

See full description
Specifications for Multi-Purpose Chemical Hose with Hose Connections, Made of Crosslinked Pe, per Metre, 1''
  • Thread Size
    1in
  • External Diameter
    37mm
  • Inside Diameter
    25mm
  • Pressure
    16bar