0
1
2

Nmf - 10mm x 7mm Normal Duty Flex Nylon Black 30m

Order Code: ZT2658533S

£51.99 Inc VAT (20%)


Description

Flexible, lightweight and durable over a wide temperature range.
Smooth inner for improved flow.
Manufactured from heat and light stabilised Nylon to precise tolerances.
Available on dispensing drums.
Boxed available for minimum order quantities.
Resistant to a wide range of chemicals.
High resistance to moisture absorption.
Manufactured in accordance with BS 5409, DIN 73378, DIN 74324 and ISO7628.
Silicone-free.
Excellent abrasion resistance.
4:1 safety factor.
RoHS 3 compliant.
Internal Dia. 10mm x External Dia. 7mm

See full description
Specifications for Nmf - 10mm x 7mm Normal Duty Flex Nylon Black 30m
  • Standards Met
    BS 5409
    DIN 73378
  • Length
    30m
  • External Diameter
    7mm
  • Product Type
    Flex Nylon
  • Inside Diameter
    10mm
  • Material
    Nylon
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome