Nmsf - 8mm x 5.5mm Norm Duty Super Flex NYL Black 30m

Order Code: ZT2658489S

£56.99 Inc VAT (20%)


Description

Superior flexibility.
Resistant to a wide range of chemicals.
Silicone-free.
RoHS 3 compliant.
High impact resistance.
Service temperature -40oC to +80oC.
Manufactured in accordance with BS 5409.
Internal Dia. 8mm x External Dia. 5.5mm

See full description
Specifications for Nmsf - 8mm x 5.5mm Norm Duty Super Flex NYL Black 30m
  • External Diameter
    5.5mm
  • Inside Diameter
    8mm
  • Length
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome