PTFE Hand Drum Pump, With Drainage Hose And Tap, Immersion Depth 950mm, 400 Ml/Stroke

Order Code: ZT2675785S

£1,029.99 Inc VAT (20%)


Description

PTFE hand drum pump, with drainage hose and tap, immersion depth 950 mm, 400 ml/stroke. Supplied = flat pack. Design of pump = with drainage hose and tap. For media = high purity liquids, no highly flammable/flammable liquids, not for explosion hazard areas, corrosive media. Material of pump = PTFE, FEP, PVDF. Immersion depth = 950 mm. Immersion tube diameter = 32 mm. Pump rate = 0.4 l/stroke. Tube diameter = 32 mm. Immersion tube length = 950 mm. Suction hose length = 1200 mm. Max. viscosity at +20 °C = 500 mPas. Scope of delivery = drum pump with drainage hose without drum screw connection. Weight = 1.60 kg. Product type = hand pumps. For aggressive liquids that corrode conventional pumps made of PP or PVC. Suitable for dispensing high purity liquids. Very high chemical resistance. Drum pump made of ultra pure PTFE and FEP with a flexible drainage hose made of PTFE, length 1.2 m and stop cock made of PVCF. Stop cock prevents any hazardous fumes from escaping and any dripping. For aggressive liquids that corrode conventional pumps made of PP or PVC (except elemental fluorine) Also suitable for high purity liquids. Not for easily flammable liquids. For unspecified media, please enquire about compatibility beforehand. Supplied without drum screw connection - please order as an accessory.

See full description
Specifications for PTFE Hand Drum Pump, With Drainage Hose And Tap, Immersion Depth 950mm, 400 Ml/Stroke
  • Product Type
    Hand Pumps
  • Tube Diameter
    32mm
  • Supplied
    Flat Pack
  • Weight
    1.6kg
  • Viscosity (At +20°C)
    500 mPas
  • Design of Pump
    With Drainage Hose and Tap
  • Immersion Tube Length
    950mm
  • Immersion Depth
    950mm
  • Pump Rate
    0.4 L/Stroke
  • Pump Material
    PTFE, FEP, PVDF
  • Immersion Tube Diameter
    32mm
  • Suction Hose Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome