0
1

PTFE Tube Natural - 10mm x 8mm x 50m

Order Code: ZT2658479S

£259.99 Inc VAT (20%)


Description

Excellent resistance to chemicals.
Excellent temperature range -60ºc to +250ºc.
Excellent co-efficiency of friction.
FDA approved.
Excellent weathering properties.
Excellent electrical insulation properties.
Internal Dia. 10mm x External Dia. 8mm

See full description
Specifications for PTFE Tube Natural - 10mm x 8mm x 50m
  • Inside Diameter
    10mm
  • External Diameter
    8mm
  • Material
    PTFE
  • Length
    50m
  • Product Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome