1/4in ID x 12mm OD Aqua Vend Reinforced Hose - AQPVC06 Threaded Connectors

Order Code: ZT5410178S

£309.99 Inc VAT (20%)


Description

1/4" Inside Diameter x 12mm Outside Diameter, Aqua Vend Reinforced Hose, 30 Metres, PVC, White, Maximum Working Temperature +70┬░C, Maximum Working Pressure 10 bar, Copely

Specifications for 1/4in ID x 12mm OD Aqua Vend Reinforced Hose - AQPVC06 Threaded Connectors
  • Maximum Working Pressure
    10bar
  • Inside Diameter
    1/4in
  • Material
    PVC
  • Product Type
    Industrial
  • Length
    30m
  • Colour
    White