Retractable Air Hose Metal Reel 15M 10MM ID High Visibility TPR Hose

Order Code: ZT1229442P

£179.99 Inc VAT (20%)


Description

Steel construction with corrosion resistant powder coated finish. High visibility TPR air hose for added safety around the workshop. Nine-position guide arm with four non-snag rollers. Multi-position ratchet lock. L-Shaped bracket enables the unit to be wall, floor or ceiling mounted.

Specifications for Retractable Air Hose Metal Reel 15M 10MM ID High Visibility TPR Hose
  • MFR Part No.
    SA841HV
  • Length
    15m
  • Weight
    14.88kg
  • Optional Accessories
    Swivel Mounted Plate - SA85SP
  • Hose Type
    TPR (PVC Outer)
  • Maximum Pressure
    300psi
  • Inlet Size
    3/8in BSP
  • Outlet Size
    1/4in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome