Retractable Air Hose Reel 12m

Order Code: ZT2748677S

£79.99 Inc VAT (20%)


Description

PVC air hose with a 6.5mm bore, providing 10/24 bar working/burst pressure. The 10mm thick airline is attached with a ratchet lock system that is stoppable' every 20cm (approx.) which is fitted to a 180 ceiling/wall mounting bracket. Supplied with 1/4 BSP threaded connectors.|Bore size: 6.5mmHose connection: 1/4 BSP threadMax. working pressure: 10 bar (145psi)Operating temperature: -5 to 45℃

See full description
Specifications for Retractable Air Hose Reel 12m
  • Hose Length
    12m
  • Thread Size
    1/4 BSP
  • Material
    PVC
  • Product Type
    Air Hose Reel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome