0
1
2

Retractable Metal Reel 15m 10mm ID High Visibility Hybrid Air Hose

Order Code: ZT3613281S

£179.99 Inc VAT (20%)


Description

15m Retractable Ø10mm ID High-Visibility Hybrid Air Hose
• Steel construction reel with corrosion resistant powder coated finish.
• 9-Position guide arm with four non-snag rollers.
• Multi-position ratchet lock.
• L-Shaped bracket enables the unit to be wall, floor or ceiling mounted.
• Hybrid hose, a blend of PVC and rubber offers more flexibility in temperatures as low as -40°C.
• High-Visibility for added safety around the workplace.
• No memory recoil effect allows the airline to lay flat.
• Fitted with 1/4"BSP female swivel unions.
• Silicone-free for use in bodyshops.
• Model No. SA841HY

See full description
Specifications for Retractable Metal Reel 15m 10mm ID High Visibility Hybrid Air Hose
  • MFR Part No.
    SA841HY
  • Weight
    14.88kg
  • Optional Accessories
    Swivel Mounted Plate - SA85SP
  • Hose Type
    Hybrid - PVC and Rubber blend
  • Maximum Pressure
    300psi
  • Length
    15m
  • Outlet Size
    1/4in BSP
  • Inlet Size
    3/8in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome