Retractable Water Hose Reel Complete with Hose - HWR-1220

Order Code: ZT5427697S

£79.99 Inc VAT (20%)


Description

Garden Click Inlet x Garden Click Outlet x 3/8" Hose Inside Diameter, Retractable Water Hose Reel, comes with 20 Metre Hose, PVC, Green, Maximum Working Temperature 65┬░C, Maximum Working Pressure 8 bar, GP

Specifications for Retractable Water Hose Reel Complete with Hose - HWR-1220
  • Colour
    Green
  • Product Type
    Industrial
  • Inside Diameter
    3/8in
  • Length
    20m
  • Maximum Working Pressure
    8bar