RM-12 Series 10 MTR x 1/2" (oil) Open Hose Reel - 501200

Order Code: ZT4808316S

£699.99 Inc VAT (20%)


Description

RM-12 double pedestal double arm open hose reel for mineral and synthetic lubricants.

Hose length: 10 metres

Hose Internal Diameter: 1/2"

Connecting Hose Inlet: 1/2" BSP (M)

Delivery Hose Outlet: 1/2" BSP (M)

Pressure Rating: 160 bar

Weight: 20kg (with hose)

See full description
Specifications for RM-12 Series 10 MTR x 1/2" (oil) Open Hose Reel - 501200
  • Product Type
    Workshop