RM-12CLX Series 10 MTR x 3/8" (air/water) Enclosed Reel (slim) - 502151

Order Code: ZT4808263S

£639.99 Inc VAT (20%)


Description

RM-12CLX individually enclosed slim hose reel for compressed air and low pressure water.

Hose length: 10 metres

Hose Internal Diameter: 3/8"

Connecting Hose Inlet: 3/8" BSP (M)

Delivery Hose Outlet: 3/8" BSP (M)

Pressure Rating: 15 bar

Weight: 18.7kg (with hose)

See full description
Specifications for RM-12CLX Series 10 MTR x 3/8" (air/water) Enclosed Reel (slim) - 502151
  • Product Type
    Workshop