RM-12CLX Series 10 MTR x 1/2" (oil/anti-freeze) Enclosed Reel (slim) - 502252

Order Code: ZT4808237S

£659.99 Inc VAT (20%)


Description

RM-12CLX individually enclosed slim hose reel for synthetic and mineral oils.

Hose length: 10 metres

Hose Internal Diameter: 1/2"

Connecting Hose Inlet: 1/2" BSP (M)

Delivery Hose Outlet: 1/2" BSP (M)

Pressure Rating: 160 bar

Weight: 20.9 kg (with hose)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome