RM-12CLX Series 15 MTR x 3/8" (grease) Enclosed Reel (slim) - 502356

Order Code: ZT4808543S

£799.99 Inc VAT (20%)


Description

RM-12CLX individually enclosed slim hose reel for grease and hydraulic fluid.

Hose length: 15 metres

Hose Internal Diameter: 3/8"

Connecting Hose Inlet: 3/8" BSP (M)

Delivery Hose Outlet: 1/4" BSP (M)

Pressure Rating: 350 bar

Weight: 24.5 kg (with hose)

See full description
Specifications for RM-12CLX Series 15 MTR x 3/8" (grease) Enclosed Reel (slim) - 502356
  • Product Type
    Workshop