0
1
2

SIP Air Swivel Hose Reel 30

Order Code: ZT1194481P

£89.99 Inc VAT (20%)


Description

The SIP Air Swivel Hose Reel 30 is built with 360° rotating base with folding handle for exceptional versatility and simple positioning in all applications. Its frame design with provides a good carry option and protection in rugged environments.

Perfect for a range of home, garage, and workshop applications.

• 30mtr hose length with 300psi (20bar) max. pressure
• 360° rotating swivel base for high versatility and easy use
• Heavy-duty metal frame casing adds protection and durability
• Folding handle for added ease-of-use and compact storage
• -5°C to 45°C working temperature
• 1/4" BSP male hose fittings
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP Air Swivel Hose Reel 30
  • MFR Part No.
    07979
  • Depth
    280mm
  • Height
    320mm
  • Width
    250mm
  • Hose Length
    3m
  • Hose Diameter
    8mm
  • Maximum Pressure
    145psi (10bar)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome