Tap Water Filling Hose, Length 1.5 M, Plastic

Order Code: ZT2739224S

£69.99 Inc VAT (20%)


Description

Tap water filling hose, length 1.5 m, plastic. Supplied = assembled. Length = 1500 mm. Material = plastic. Product type = accessories for cleaning trolleys. For conveniently filling buckets. Fits all taps with a of 18 to approx. 30 mm. The hose has an inner diameter of 20 mm, outside 25 mm. The hose connection has an inner diameter of 18 mm. The connection fits all taps with a diameter of 18 mm to approx. 30 mm.

Specifications for Tap Water Filling Hose, Length 1.5 M, Plastic
  • Material
    Plastic
  • Length
    1500mm
  • Product Type
    Accessories for Cleaning Trolleys
  • Supplied
    Assembled