3/4in ID Braided Clear PVC x 15MTR - RPVC34-15

3/4in ID Braided Clear PVC x 15MTR - RPVC34-15

Order Code: ZT5435169S

£46.99 Inc VAT (20%)


Description

19mm (3/4") Inside Diameter x 25mm Outside Diameter, RPVC, 15 Metre Coil, Medium Duty, Braided PVC Hose, BS6066 Standard, Transparent, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 3/4in ID Braided Clear PVC x 15MTR - RPVC34-15
  • Material
    Polyester Yarn
  • Colour
    Transparent
  • Maximum Working Pressure
    10bar
  • Inside Diameter
    19mm
  • Product Type
    Industrial
  • Length
    15m
  • Standards Met
    BS6066