3/4in ID x 25.5mm OD Extra Flex Reinforced Hose - WPVC19/50

Order Code: ZT5443963S

£399.99 Inc VAT (20%)


Description

3/4" Inside Diameter x 25.5mm Outside Diameter, Extra Flex Reinforced Hose, 50 Metres, PVC, Yellow, Maximum Working Temperature +20°C, Maximum Working Pressure 10 bar, Copely

Specifications for 3/4in ID x 25.5mm OD Extra Flex Reinforced Hose - WPVC19/50
  • Material
    PVC
  • Colour
    Yellow
  • Inside Diameter
    3/4in
  • Length
    50m
  • Product Type
    Industrial
  • Maximum Working Pressure
    10bar