0
1
2

Through Flow 20M Air Hose

Order Code: ZT1048058X

£49.99 Inc VAT (20%)
£54.999% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Open drum 20m air hose reel. Easy wind reel mechanism. With high impact resistant drum and guide walls. ½” air hose fitted with two ear hose clips and standard PCL couplings for ½” hose. 15bar working pressure. The axial supply allows the hose to be wound and unwound during operation. Supplied complete with 1.5m supply connection hose and wall mounting hooks.

See full description
Specifications for Through Flow 20M Air Hose
  • Maximum Working Pressure
    300psi
  • Inside Diameter
    10.0mm
  • Length
    20m
  • Colour
    Blue
  • Material
    PVC
  • Maximum Operating Temperature
    60°C
  • Minimum Operating Temperature
    20°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome