Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Airline Hoses
TIA13W-20 Nylon Tube
By SMC
Order Code:
ZT3308121S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/airline-hoses/tia13w-20-nylon-tube/p/ZT3308121S
Add to quotation
View all Airline Hoses
Description
Metric - General air tubing offered in 6 different colours.
• Black
• Blue
• Red
• Green
• Yellow
• White
See full description
Specifications
Specifications for TIA13W-20 Nylon Tube
Length
20m
Colour
White
Inside Diameter
9.56mm
MFR Part No.
TIA13W-20
Material
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome