Universal Hose Reel Swivel Mount - 140 Rotation

Order Code: ZT2443347S

£22.99 Inc VAT (20%)
£23.994% off


Description

Mounting Bracket allows hose reels to be mounted to the wall and swung sideways for easy use
All steel powder coated construction
Heavy duty swivel joints
Can be mounted on wood, concrete or steel bar
Rotates 140°

See full description
Specifications for Universal Hose Reel Swivel Mount - 140 Rotation
  • Product Type
    Hose Reel Swivel Mount
  • Finish
    Powder Coated
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome