0
1
2
3
4
5
6
7

WR92 Water Hose Reel 20m

Order Code: ZT1233212P

£101.99 Inc VAT (20%)


Description

Manufactured from durable lightweight material. Reinforced PVC hose with Ø13mm bore. Incorporates a soft grip handle for easy manoeuvrability or use preset holes for wall mounting. Suitable for use with pressure washers. Supplied with variable nozzle and tap connection.

Specifications for WR92 Water Hose Reel 20m
  • MFR Part No.
    WR92
  • Length
    20m
  • Weight
    4.86kg
  • Inside Diameter
    13mm